Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5.375 in H, Spin-On

  • Mfr # FS19743

  • Zoro # G016174297


product price: $27.29
/ea

Key Features

Outside Diameter
3 11/16 in
Overall Height
5 3/8 in
Filter Design
Spin-On
Absolute Filter Rating
16 micron
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS19743
Zoro #
G016174297
UPC #
638217104237
Country of Origin
United States

Dimensions

Outside Diameter
3 11/16 in
Overall Height
5 3/8 in
Overall Length
5 3/8 in
Outside Diameter - Bottom
3 11/16 in
Thread Size
1"-12

Details

Filter Design
Spin-On
Absolute Filter Rating
16 micron
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Compatible Vehicle Make
Fuel Pump
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
16 micron

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.