Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5.5625 in

  • Mfr # FF42197

  • Zoro # G016174266


product price: $57.15
/ea
Sold in multiples of 12 for $685.80

Key Features

Compatible Vehicle Type
Trucks
Nominal Filter Rating
5 micron
Outside Diameter
3 in
Outside Diameter - Bottom
3 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF42197
Zoro #
G016174266
UPC #
638217449987
Country of Origin
Bulgaria

Dimensions

Outside Diameter
3 in
Outside Diameter - Bottom
3 in
Overall Height
5 9/16 in
Overall Length
5 9/16 in
Inside Diameter
3/4 in

Details

Compatible Vehicle Type
Trucks
Nominal Filter Rating
5 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
5 micron
Flow Rate
0.8 gpm
Filter Design
Spin-On
Compatible Vehicle Make
Kobelco
Item
Fuel Filter
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.