Zoro Homepage

Fuel Filter, 5.625 in, Spin-On

  • Mfr # FF5785

  • Zoro # G716173545


product price: $32.79
/ea

Key Features

Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Overall Length
5 5/8 in
Thread Size
M18-1.50
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5785
Zoro #
G716173545
UPC #
638217177125
Country of Origin
France

Dimensions

Overall Length
5 5/8 in
Thread Size
M18-1.50
Overall Height
5 5/8 in
Outside Diameter - Bottom
3 11/16 in
Inside Diameter
2 7/16 in
Outside Diameter
3 11/16 in

Details

Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Product Type
Fuel Filter
Absolute Filter Rating
4 micron
Nominal Filter Rating
4 micron
Item
Fuel Filter
Flow Rate
1.06 gpm
Fit Type
Vehicle Specific
Standards
ISO 19438
Compatible Engine Type
Diesel Engines

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M18-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.