Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5.6875 in, Spin-On

  • Mfr # FF5855

  • Zoro # G016277592


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 11/16 in
Overall Length
5 11/16 in
Compatible Vehicle Type
Trucks
Outside Diameter - Bottom
4 5/16 in
Nominal Filter Rating
7 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5855
Zoro #
G016277592
UPC #
638217170812
Country of Origin
Germany

Dimensions

Overall Height
5 11/16 in
Overall Length
5 11/16 in
Outside Diameter - Bottom
4 5/16 in
Inside Diameter
3 11/16 in
Thread Size
1"-12
Outside Diameter
4 5/16 in

Details

Item
Fuel Filter
Compatible Vehicle Type
Trucks
Nominal Filter Rating
7 micron
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Volvo Penta
Compatible Fluid Type
Diesel Fuel
Flow Rate
2.64 gpm
Absolute Filter Rating
7 micron
Standards
ISO 19438
Filter Design
Spin-On
Compatible Engine Type
Diesel Engines

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.