Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 5.75 in, Cartridge

  • Mfr # FS19989

  • Zoro # G016174211


product price: $45.29
/ea
Sold in multiples of 12 for $543.48

Key Features

Overall Length
5 3/4 in
Outside Diameter
2 3/4 in
Absolute Filter Rating
30 micron
Outside Diameter - Bottom
3 1/4 in
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19989
Zoro #
G016174211
UPC #
638217192258
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Outside Diameter
2 3/4 in
Outside Diameter - Bottom
3 1/4 in
Overall Height
5 3/4 in

Details

Absolute Filter Rating
30 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Ahlmann, Bomag, Caterpillar, Farmer, John Deere, Mecalac, Tesab, Valpadana
Filter Design
Cartridge
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter
Flow Rate
0.13 gpm
Nominal Filter Rating
30 micron

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.