Zoro Homepage

Fuel Filter, 6.0625 in, Cartridge

  • Mfr # FS19839

  • Zoro # G916173628


product price: $35.69
/ea
Sold in multiples of 12 for $428.28

Key Features

Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Inside Diameter
11/16 in
Compatible Vehicle Make
Caterpillar, John Deere, Renault Agriculture, Sullair
Filter Design
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19839
Zoro #
G916173628
UPC #
638217183010
Country of Origin
Turkey

Dimensions

Inside Diameter
11/16 in
Outside Diameter
3 1/8 in
Overall Length
6 1/16 in
Inside Diameter - Bottom
1/2 in
Overall Height
6 1/16 in
Outside Diameter - Bottom
3 5/16 in

Details

Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Vehicle Make
Caterpillar, John Deere, Renault Agriculture, Sullair
Filter Design
Cartridge
Product Type
Fuel Filter with Water Separator
Absolute Filter Rating
17 micron
Nominal Filter Rating
17 micron
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Flow Rate
1.98 gpm

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.