Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6.0625 in, Cartridge

  • Mfr # FS19977

  • Zoro # G116174258


product price: $33.19
/ea
Sold in multiples of 12 for $398.28

Key Features

Filter Design
Cartridge
Flow Rate
0.08 gpm
Standards
ISO 19438
Compatible Vehicle Type
Trucks
Outside Diameter - Bottom
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19977
Zoro #
G116174258
UPC #
638217192036
Country of Origin
United States

Dimensions

Outside Diameter - Bottom
3 1/4 in
Outside Diameter
2 3/4 in
Overall Length
6 1/16 in
Overall Height
6 1/16 in

Details

Filter Design
Cartridge
Flow Rate
0.08 gpm
Standards
ISO 19438
Compatible Vehicle Type
Trucks
Item
Fuel Filter
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Claas, John Deere, Valtra
Absolute Filter Rating
24.6 micron
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Nominal Filter Rating
24.6 micron

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.