Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6.125 in, Spin-On

  • Mfr # FS19599

  • Zoro # G516173622


product price: $49.29
/ea
Sold in multiples of 12 for $591.48

Key Features

Overall Length
6 1/8 in
Product Type
Fuel Filter with Water Separator
Outside Diameter
3 in
Filter Design
Spin-On
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS19599
Zoro #
G516173622
UPC #
638217103711
Country of Origin
France

Dimensions

Overall Length
6 1/8 in
Outside Diameter
3 in
Overall Height
6 1/8 in
Thread Size
M16-1.50
Outside Diameter - Bottom
3 in

Details

Product Type
Fuel Filter with Water Separator
Filter Design
Spin-On
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Flow Rate
0.33 gpm
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.