Zoro Homepage

Fuel Filter, 6.25 in, Spin-On

  • Mfr # FF5646

  • Zoro # G116229880


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M16-1.50
Compatible Vehicle Type
Trucks
Absolute Filter Rating
25 micron
Nominal Filter Rating
25 micron
Outside Diameter - Bottom
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5646
Zoro #
G116229880
UPC #
638217182693
Country of Origin
France

Dimensions

Thread Size
M16-1.50
Outside Diameter - Bottom
3 3/4 in
Outside Diameter
3 3/4 in
Overall Height
6 1/4 in
Overall Length
6 1/4 in
Inside Diameter
2 7/16 in

Details

Item
Fuel Filter
Compatible Vehicle Type
Trucks
Absolute Filter Rating
25 micron
Nominal Filter Rating
25 micron
Compatible Fluid Type
Diesel Fuel
Media Material
Cellulose
Flow Rate
0.87 gpm
Standards
ISO 19438
Compatible Engine Type
Diesel Engines
Fit Type
Vehicle Specific
Compatible Vehicle Make
Mercedes-Benz, Volvo Penta
Product Type
Fuel Filter
Filter Design
Spin-On

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.