Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6.4375 in, Cartridge

  • Mfr # FF5769

  • Zoro # G616173539


product price: $60.49
/ea

Key Features

Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
4.6 micron
Product Type
Fuel Filter
Inside Diameter
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5769
Zoro #
G616173539
UPC #
638217179785
Country of Origin
France

Dimensions

Inside Diameter
1 7/8 in
Outside Diameter
3 3/4 in
Inside Diameter - Bottom
1 7/8 in
Outside Diameter - Bottom
3 3/4 in
Overall Length
1/2 in
Overall Height
6 7/16 in

Details

Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
4.6 micron
Product Type
Fuel Filter
Filter Design
Cartridge
Item
Fuel Filter
Flow Rate
1.53 gpm
Housing Material
Plastic
Compatible Vehicle Make
Atlas Copco, Breda Menarini, Dennis Eagle, Deutz, Deutz-Fahr, Fendt, Fuchs, Gipo, Lamborghini, LAZ, Otokar, Renault, Scarab, Sdmo, Vogele, Volvo, Volvo Penta, Zetor
Compatible Vehicle Type
Trucks
Standards
ISO 19438
Nominal Filter Rating
4.6 micron
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.