Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6.4375 in, Spin-On

  • Mfr # FS1282

  • Zoro # G516237546


product price: $29.19
/ea
Sold in multiples of 12 for $350.28

Key Features

Overall Height
6 7/16 in
Outside Diameter
3 11/16 in
Outside Diameter - Bottom
3 11/16 in
Flow Rate
1.47 gpm
Overall Length
6 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1282
Zoro #
G516237546
UPC #
638217102875
Country of Origin
Mexico

Dimensions

Overall Height
6 7/16 in
Outside Diameter
3 11/16 in
Outside Diameter - Bottom
3 11/16 in
Overall Length
6 7/16 in
Thread Size
1"-14

Details

Flow Rate
1.47 gpm
Item
Fuel Filter
Standards
SAE J905
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter with Water Separator
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Autocar LLC., Changlin Company, Chetra, Cummins, General Motors, Gillig, Ingersoll-Rand, Navistar, John Deere, Kawasaki, Kenworth, Komatsu, Mercedes-Benz, Oshkosh Corporation, Peterbilt, Shaanxi Automobile, Sterling Truck, Terex/Terex Advance, Volkswagen, Western Star
Absolute Filter Rating
17.3 micron
Compatible Vehicle Type
Trucks
Nominal Filter Rating
17.3 micron
Filter Design
Spin-On

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.