Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 6.625 in, Spin-On

  • Mfr # FS19770

  • Zoro # G816173544


product price: $37.79
/ea
Sold in multiples of 12 for $453.48

Key Features

Compatible Vehicle Make
Freightliner, Hyundai, Komatsu, New Holland, Stallion Buses
Compatible Fluid Type
Diesel Fuel
Filter Design
Spin-On
Thread Size
1"-14
Nominal Filter Rating
15 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS19770
Zoro #
G816173544
UPC #
638217189203
Country of Origin
China

Dimensions

Thread Size
1"-14
Outside Diameter
3 11/16 in
Overall Length
6 5/8 in
Overall Height
6 5/8 in

Details

Compatible Vehicle Make
Freightliner, Hyundai, Komatsu, New Holland, Stallion Buses
Compatible Fluid Type
Diesel Fuel
Filter Design
Spin-On
Item
Fuel Filter
Nominal Filter Rating
15 micron
Absolute Filter Rating
15 micron
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Product Type
Fuel Filter with Water Separator
Compatible Engine Type
Diesel Engines
Flow Rate
0.52 gpm

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.