Zoro Homepage

Fuel Filter, 6.8125 in

  • Mfr # FF4012

  • Zoro # G516173547


product price: $19.69
/ea
Sold in multiples of 6 for $118.14

Key Features

Filter Design
Cartridge
Media Material
Cellulose
Overall Length
1 1/2 in
Nominal Filter Rating
17.3 micron
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF4012
Zoro #
G516173547
UPC #
638217075834
Country of Origin
Turkey

Dimensions

Overall Length
1 1/2 in
Inside Diameter
1/4 in
Outside Diameter - Bottom
2 3/16 in
Inside Diameter - Bottom
15/16 in
Overall Height
6 13/16 in
Outside Diameter
2 3/16 in

Details

Filter Design
Cartridge
Media Material
Cellulose
Nominal Filter Rating
17.3 micron
Compatible Vehicle Type
Trucks
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Absolute Filter Rating
17.3 micron
Flow Rate
0.05 gpm
Fit Type
Vehicle Specific
Compatible Vehicle Make
Armorweld, Ashok Leyland, Aveling Barford, Benford, Bonser, Coventry Victor, Hoogwerker, JCB, Johnson, Jones Cranes, Kohler, Lowe Machine, Slanzi, Stothert and Pitt, Thwaites, Westerbeke, Winget
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.