Zoro Homepage

Fuel Filter, 6.9375 in, Spin-On

  • Mfr # FF5367

  • Zoro # G916173543


product price: $26.49
/ea
Sold in multiples of 6 for $158.94

Key Features

Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Nominal Filter Rating
17.3 micron
Overall Height
6 15/16 in
Overall Length
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5367
Zoro #
G916173543
UPC #
638217076718
Country of Origin
Mexico

Dimensions

Overall Height
6 15/16 in
Overall Length
6 15/16 in
Outside Diameter
3 11/16 in
Inside Diameter
2 7/16 in
Thread Size
M24-1.50
Outside Diameter - Bottom
3 11/16 in

Details

Compatible Engine Type
Diesel Engines
Media Material
Cellulose
Nominal Filter Rating
17.3 micron
Flow Rate
89 gpm
Standards
SAE J905
Filter Design
Spin-On
Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Vehicle Make
Case IH, Caterpillar, Fiat Hitachi, Furukawa, Hitachi, Hyundai, John Deere, Kato, Kobelco, Menzi-Muck, Mitsubishi, Sumitomo, Tadano, Yanmar
Absolute Filter Rating
17.3 micron
Product Type
Fuel Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M24-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.