Zoro Homepage

Fuel Filter, 7 in L, Cartridge

  • Mfr # FS19764G

  • Zoro # G216174066


product price: $39.29
/ea
Sold in multiples of 6 for $235.74

Key Features

Absolute Filter Rating
10 micron
Compatible Fluid Type
Biodiesel Fuel
Outside Diameter - Bottom
4 3/16 in
Compatible Vehicle Make
Navistar, Kenworth, Mack, Peterbilt, Volvo
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19764G
Zoro #
G216174066
UPC #
638217141539
Country of Origin
Mexico

Dimensions

Outside Diameter - Bottom
4 3/16 in
Outside Diameter
4 3/16 in
Overall Height
7 in
Overall Length
7 1/16 in
Inside Diameter
11/16 in

Details

Absolute Filter Rating
10 micron
Compatible Fluid Type
Biodiesel Fuel
Compatible Vehicle Make
Navistar, Kenworth, Mack, Peterbilt, Volvo
Media Material
Plastic
Filter Design
Cartridge
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Item
Fuel Filter
Compatible Vehicle Type
Trucks
Nominal Filter Rating
10 micron
Compatible Engine Type
Bio-Diesel Engines

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.