Zoro Homepage

Fuel Filter, 7.0625 in, Spin-On

  • Mfr # FS1221

  • Zoro # G616237545


product price: $30.19
/ea
Sold in multiples of 12 for $362.28

Key Features

Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Standards
ISO TR13353
Compatible Engine Type
Diesel Engines
Overall Length
7 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1221
Zoro #
G616237545
UPC #
638217102356
Country of Origin
Mexico

Dimensions

Overall Length
7 1/16 in
Overall Height
7 1/16 in
Outside Diameter
3 1/16 in
Outside Diameter - Bottom
3 1/16 in
Thread Size
M16-1.50

Details

Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Standards
ISO TR13353
Compatible Engine Type
Diesel Engines
Nominal Filter Rating
18.7 micron
Product Type
Fuel Filter with Water Separator
Filter Design
Spin-On
Compatible Vehicle Make
ABG, Agco, Agrale, Agriful, Ahlmann, Akerman, Albaret, Allis-Chalmers, Ammann, Antonio Carraro, Atila, Atlas Copco, Auto Diesel, Autocar LLC., Auwaerter, Aveling Barford, Axeco, Belarus, BeLAZ, Bell Equipment, Benati, Benford, Bergtechnik, Bitelli, Bks, Blount, Blue Bird, Bomag, Broyt, Bungartz, Casagrande, Case IH, Caterpillar, Claas, Claeys, Coles, Compair, Curbmaster, Demag, Derruppe, Deutz, Deutz-Allis, Deutz-Fahr, Dingler, Dodge, Doppstadt, Dresser, Drott, Dynapac, E.R.F, Eicher, Faun-Frisch, Fendt, Fenwick, Fiat, Fiat Hitachi, Fiatallis, Flottman, Foest, Ford, Freightliner, Fuchs, Furukawa, Genie, Goldoni, Gottwald, Gregoire, Grove, Guldner, Hamm (Wirtgen Group), Hanomag-Henschel, Hatra, Hatz, Haulotte, Hitachi, Hoes, Huddig, Hurlimann, Hymac, Ingersoll-Rand, Irmer and Elze, Iveco, Jenbacher, JLG Industries, Kaelble, Kaeser, Kalmar, Kassbohrer, Kawasaki, KHD(Klockner-Humboldt-Deutz), Komatsu, Kramer, Krupp, Lamborghini, Liebherr, Linde, Link-Belt, Lokomo, Lombardini, Losenhausen, Lugli, Maco-Meudon, Man, Manitou, Massey Ferguson, Matisa, Mbu, Mecalac, Menck and Hambrock, Merlo, Miag, Morbark, Moxy, Mwm, New Holland, Orenstein and Koppel, P and H Harnischfeger, Perlini, Petbow, Pinguely, Poclain, Ponsse, PPM, Ransomes Simms and Jeffries, Reformwerke Bauer, Renault, Rheinstahl-Union, Richier, Ruthemeyer, Sakai, Sambron, Same, Sanderson, Sany, Saurer, Savon Varvi, Scania, Schaeff, Schazlin, Schluter, Schopf, Schwing, Seddon-Atkinson, Sennebogen, Slanzi, Smith, Steinbock, Still, Stothert and Pitt, Sullair, Tatra, Terberg, Terex/Terex Advance, Valmet, Valtra, Van Hool, Venieri, Vibromax, VM Motori, VMC, Vogele, Volkswagen, Volvo, Volvo Penta, Wagner, Weller, Werklust, Weserhutte, White, Wibau, Winget, Wirtgen, Youngman Neoplan, Zeppelin, Zettelmeyer, Zoomlion
Item
Fuel Filter
Compatible Vehicle Type
Trucks
Flow Rate
52 gpm
Absolute Filter Rating
18.7 micron

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M16-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.