Zoro Homepage

Fuel Filter, 7.25 in, Spin-On

  • Mfr # FF5856

  • Zoro # G816173568


product price: $49.59
/ea
Sold in multiples of 8 for $396.72

Key Features

Fit Type
Vehicle Specific
Product Type
Fuel Filter
Absolute Filter Rating
10 micron
Inside Diameter
3 9/16 in
Outside Diameter - Bottom
4 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5856
Zoro #
G816173568
UPC #
638217171635
Country of Origin
Germany

Dimensions

Inside Diameter
3 9/16 in
Outside Diameter - Bottom
4 7/16 in
Thread Size
1"-14
Outside Diameter
4 7/16 in
Overall Height
7 1/4 in
Overall Length
7 1/4 in

Details

Fit Type
Vehicle Specific
Product Type
Fuel Filter
Absolute Filter Rating
10 micron
Compatible Fluid Type
Diesel Fuel
Standards
ISO 4020
Filter Design
Spin-On
Compatible Engine Type
Diesel Engines
Item
Fuel Filter
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Liebherr
Flow Rate
1.72 gpm

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.