Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7.75 in, Spin-On

  • Mfr # FS19837

  • Zoro # G916173659


product price: $36.39
/ea
Sold in multiples of 12 for $436.68

Key Features

Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Blue Bird, Case IH, Caterpillar, Ford, London Taxis International, New Holland
Fit Type
Vehicle Specific
Nominal Filter Rating
12 micron
Absolute Filter Rating
12 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19837
Zoro #
G916173659
UPC #
638217182990
Country of Origin
Turkey

Dimensions

Outside Diameter - Bottom
3 5/16 in
Inside Diameter
11/16 in
Overall Height
7 3/4 in
Overall Length
7 3/4 in
Outside Diameter
3 1/8 in

Details

Item
Fuel Filter
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Make
Blue Bird, Case IH, Caterpillar, Ford, London Taxis International, New Holland
Fit Type
Vehicle Specific
Nominal Filter Rating
12 micron
Absolute Filter Rating
12 micron
Compatible Vehicle Type
Trucks
Flow Rate
1.98 gpm
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Filter Design
Spin-On

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.