Zoro Homepage

Fuel Filter, 7.875 in, Spin-On

  • Mfr # FS20041

  • Zoro # G516229879


product price: $53.79
/ea
Sold in multiples of 6 for $322.74

Key Features

Flow Rate
1.47 gpm
Overall Length
7 7/8 in
Compatible Engine Type
Diesel Engines
Outside Diameter - Bottom
4 1/4 in
Product Type
Fuel Filter with Water Separator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20041
Zoro #
G516229879
UPC #
638217156724
Country of Origin
Mexico

Dimensions

Overall Length
7 7/8 in
Outside Diameter - Bottom
4 1/4 in
Thread Size
1"-12
Outside Diameter
4 1/4 in
Overall Height
7 7/8 in

Details

Flow Rate
1.47 gpm
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter with Water Separator
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Trucks
Compatible Vehicle Make
Evobus, Iveco, Mercedes-Benz
Filter Design
Spin-On
Absolute Filter Rating
10 micron
Fit Type
Vehicle Specific
Item
Fuel Filter
Media Material
Plastic
Standards
CECO ES14225
Nominal Filter Rating
10 micron

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.