Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7.9375 in, Spin-On

  • Mfr # FS20052

  • Zoro # G916174229


product price: $46.59
/ea
Sold in multiples of 12 for $559.08

Key Features

Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Trucks
Outside Diameter
3 11/16 in
Standards
ISO 19438
Outside Diameter - Bottom
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20052
Zoro #
G916174229
UPC #
638217164712
Country of Origin
United States

Dimensions

Outside Diameter
3 11/16 in
Outside Diameter - Bottom
3 11/16 in
Thread Size
M22-1.50
Overall Length
7 15/16 in
Overall Height
7 15/16 in

Details

Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Trucks
Standards
ISO 19438
Filter Design
Spin-On
Absolute Filter Rating
10 micron
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines
Item
Fuel Filter
Nominal Filter Rating
10 micron
Compatible Vehicle Make
Atlas Copco, Backers, Baumann, Bobcat, Caterpillar, Challenger, Cukurova Makina Imalat Ve Ticar A.S, Dieci, EGT, Eliatis, Extec, Fecon, Finlay, Giraf Track, Hantsch, Hbm-Nobas, Hydrema, Kaeser, Kaiser, Kalmar, Kleemann Reiner, Komptech, Landini, Lindner, Lokomo, Macdon, Manitou, Massey Ferguson, Mc Cormick, Mccloskey, Nordberg, Perkins, Powerscreen, Rivard, Roadtec, Spra-Coupe, Tuckerbilt, Ursus, Vaiacar De Vaia Bruno, Venieri, Vogele, Wacker Neuson, Wille
Flow Rate
1.98 gpm
Media Material
Cellulose
Product Type
Fuel Filter with Water Separator

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M22-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.