Zoro Homepage

Fuel Filter, 8 in, Spin-On

  • Mfr # FS1214

  • Zoro # G716173521


product price: $24.29
/ea
Sold in multiples of 12 for $291.48

Key Features

Compatible Fluid Type
Diesel Fuel
Overall Height
8 in
Compatible Vehicle Make
Inside Diameter
2 7/16 in
Nominal Filter Rating
17.3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1214
Zoro #
G716173521
UPC #
638217102257
Country of Origin
Mexico

Dimensions

Overall Height
8 in
Inside Diameter
2 7/16 in
Overall Length
8 in
Outside Diameter - Bottom
3 11/16 in
Outside Diameter
3 11/16 in
Thread Size
1"-14

Details

Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Nominal Filter Rating
17.3 micron
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Flow Rate
1.47 gpm
Absolute Filter Rating
17.3 micron
Standards
SAE J905
Filter Design
Spin-On
Item
Fuel Filter
Product Type
Fuel Filter with Water Separator
Compatible Engine Type
Diesel Engines

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.