Zoro Homepage

Fuel Filter, 8.5625 in, Spin-On

  • Mfr # FS19736

  • Zoro # G416173548


product price: $283.99
/ea
Sold in multiples of 6 for $1,703.94
Free Shipping & Returns

Key Features

Outside Diameter
4 3/8 in
Standards
ISO 19438
Overall Length
8 9/16 in
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Sdlg, Volvo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19736
Zoro #
G416173548
UPC #
638217037948
Country of Origin
France

Dimensions

Outside Diameter
4 3/8 in
Overall Length
8 9/16 in
Thread Size
1"-14
Overall Height
8 9/16 in
Outside Diameter - Bottom
4 3/8 in

Details

Standards
ISO 19438
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Sdlg, Volvo
Flow Rate
1.95 gpm
Product Type
Fuel Filter with Water Separator
Compatible Vehicle Type
Trucks
Absolute Filter Rating
45 micron
Compatible Fluid Type
Diesel Fuel
Item
Fuel Filter
Nominal Filter Rating
45 micron
Filter Design
Spin-On
Fit Type
Vehicle Specific

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.