Zoro Homepage

Fuel Filter, 8.6875 in

  • Mfr # FF127

  • Zoro # G816173537


product price: $36.19
/ea
Sold in multiples of 12 for $434.28

Key Features

Overall Length
8 11/16 in
Outside Diameter
4 5/16 in
Flow Rate
1.96 gpm
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF127
Zoro #
G816173537
UPC #
638217094514
Country of Origin
Mexico

Dimensions

Overall Length
8 11/16 in
Outside Diameter
4 5/16 in
Outside Diameter - Bottom
4 5/16 in
Inside Diameter
11/16 in
Overall Height
8 11/16 in
Inside Diameter - Bottom
11/16 in

Details

Item
Fuel Filter
Flow Rate
1.96 gpm
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Trucks
Filter Design
Cartridge
Nominal Filter Rating
20 micron
Standards
SAE J905
Absolute Filter Rating
20 micron
Compatible Vehicle Make
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.