Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 9.0625 in, Cartridge

  • Mfr # FS20385

  • Zoro # G016173993


product price: $192.99
/ea
Sold in multiples of 6 for $1,157.94
Free Shipping & Returns

Key Features

Compatible Fluid Type
Diesel Fuel
Filter Design
Cartridge
Inside Diameter - Bottom
2 7/16 in
Inside Diameter
2 7/16 in
Nominal Filter Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20385
Zoro #
G016173993
UPC #
638217453809
Country of Origin
United States

Dimensions

Inside Diameter - Bottom
2 7/16 in
Inside Diameter
2 7/16 in
Outside Diameter
6 in
Overall Length
9 1/16 in
Outside Diameter - Bottom
6 1/16 in
Overall Height
9 1/16 in
Overall Width
6 1/16 in

Details

Compatible Fluid Type
Diesel Fuel
Filter Design
Cartridge
Nominal Filter Rating
10 micron
Absolute Filter Rating
10 micron
Media Material
Plastic
Flow Rate
2.91 gpm
Item
Fuel Filter
Compatible Vehicle Make
Freightliner, Kenworth, Peterbilt, Western Star
Product Type
Fuel Filter with Water Separator
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Compatible Engine Type
Diesel Engines
Fleetguard
FS20083

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.