Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 9.25 in, Cartridge

  • Mfr # FF5823

  • Zoro # G916229875


product price: $50.29
/ea
Sold in multiples of 6 for $301.74

Key Features

Product Type
Fuel Filter
Overall Height
9 1/4 in
Overall Length
9 1/4 in
Nominal Filter Rating
4 micron
Absolute Filter Rating
4 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5823
Zoro #
G916229875
UPC #
638217155994
Country of Origin
Mexico

Dimensions

Overall Height
9 1/4 in
Overall Length
9 1/4 in
Outside Diameter
3 15/16 in
Inside Diameter
1 5/8 in
Inside Diameter - Bottom
1 5/8 in
Outside Diameter - Bottom
3 15/16 in

Details

Product Type
Fuel Filter
Item
Fuel Filter
Nominal Filter Rating
4 micron
Absolute Filter Rating
4 micron
Flow Rate
1.66 gpm
Filter Design
Cartridge
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Media Material
Glass
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Compatible Vehicle Make
Caterpillar
Standards
SAE J905

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.