Zoro Homepage

Fuel Filter, 9.5 in, Spin-On

  • Mfr # FF5322

  • Zoro # G416173517


product price: $42.59
/ea
Sold in multiples of 6 for $255.54

Key Features

Fit Type
Vehicle Specific
Inside Diameter
2 7/16 in
Overall Height
9 1/2 in
Overall Length
9 1/2 in
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5322
Zoro #
G416173517
UPC #
638217076459
Country of Origin
Mexico

Dimensions

Inside Diameter
2 7/16 in
Overall Height
9 1/2 in
Overall Length
9 1/2 in
Thread Size
7/8"-14
Outside Diameter - Bottom
3 11/16 in
Outside Diameter
3 11/16 in

Details

Fit Type
Vehicle Specific
Item
Fuel Filter
Compatible Fluid Type
Diesel Fuel
Flow Rate
0.84 gpm
Product Type
Fuel Filter
Media Material
Cellulose
Filter Design
Spin-On
Standards
SAE J905
Compatible Vehicle Type
Trucks
Nominal Filter Rating
6.5 micron
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
6.5 micron
Compatible Vehicle Make
Casagrande, Caterpillar, Challenger, Thomas Built

Description

Fuel Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 7/8 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.