Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 9.625 in, Cartridge

  • Mfr # FS1206

  • Zoro # G916173536


product price: $34.59
/ea
Sold in multiples of 12 for $415.08

Key Features

Outside Diameter
4 5/16 in
Compatible Vehicle Make
Caterpillar, Champion, Navistar, Peterbilt, Volvo
Filter Design
Cartridge
Fit Type
Vehicle Specific
Nominal Filter Rating
17.3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1206
Zoro #
G916173536
UPC #
638217102097
Country of Origin
Mexico

Dimensions

Outside Diameter
4 5/16 in
Inside Diameter
5/8 in
Overall Length
9 5/8 in
Outside Diameter - Bottom
4 5/16 in
Overall Height
9 5/8 in
Inside Diameter - Bottom
13/16 in

Details

Compatible Vehicle Make
Caterpillar, Champion, Navistar, Peterbilt, Volvo
Filter Design
Cartridge
Fit Type
Vehicle Specific
Nominal Filter Rating
17.3 micron
Absolute Filter Rating
17.3 micron
Compatible Vehicle Type
Trucks
Item
Fuel Filter
Flow Rate
1.67 gpm
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Filter with Water Separator

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.