Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 9.75 in, Cartridge

  • Mfr # FS1107

  • Zoro # G016173511


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
4 1/16 in
Compatible Engine Type
Diesel Engines
Inside Diameter - Bottom
4 in
Overall Height
9 3/4 in
Outside Diameter
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1107
Zoro #
G016173511
UPC #
638217161025
Country of Origin
United States

Dimensions

Inside Diameter
4 1/16 in
Inside Diameter - Bottom
4 in
Overall Height
9 3/4 in
Outside Diameter
4 1/16 in
Overall Length
11 3/4 in
Outside Diameter - Bottom
4 1/16 in

Details

Compatible Engine Type
Diesel Engines
Item
Fuel Filter
Flow Rate
31 gpm
Standards
ISO 19438
Product Type
Fuel Filter with Water Separator
Compatible Fluid Type
Diesel Fuel
Filter Design
Cartridge

Description

Fuel Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.