Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge, Cellulose
- Mfr # FF103
- Zoro # G823524285
product price:Â
$
23.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Overall Height
7 11/16 in
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Outside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF103
- Zoro #
- G823524285
- UPC #
- 638217094095
- Country of Origin
- Mexico
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Exhaust Fluid, Diesel Fuel, Gasoline, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Type
- Buses, Construction Equipment, Trucks
- Flow Rate
- 0.85 gpm
- Media Material
- Cellulose
- Product Type
- Fuel Filter
- Item
- Fuel Filter
- Baldwin Interchange
- PF902
- Compatible Vehicle Make
- Adams,Allis-Chalmers,Athey Products,Autocar LLC,Aveling Barford,Blue Bird,Chevrolet,Compair,Crown Forklift and Co,Dodge,Dresser,Drott,Dynahoe,Euclid,Garwood-Buckeye,General Motors,Grove,Insley,Navistar,Kenworth,Letourneau-Westinghouse,Lima,Mack,Oshkosh Corporation,Ottawa,Schramm,Terex / Terex Advance
- Filter Design
- Cartridge
Dimensions
- Overall Height
- 7 11/16 in
- Outside Diameter
- 3 in
- Overall Length
- 7 11/16 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 7 11/16 in
- Length
- 7 11/16 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.