Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge, Cellulose
- Mfr # FF4052A
- Zoro # G623648990
product price:Â
$
29.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Fuel Filter
Inside Diameter
3/4 in
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks, Passenger Vehicles
Media Material
Cellulose
Overall Height
4 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF4052A
- Zoro #
- G623648990
- UPC #
- 638217096310
- Country of Origin
- India
- Product Type
- Fuel Filter
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Trucks, Passenger Vehicles
- Media Material
- Cellulose
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Filter Design
- Cartridge
- Item
- Fuel Filter
- Standards
- ISO 19438
- Baldwin Interchange
- BF884
- Flow Rate
- 1.59 gpm
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- ACE,Agco,Allis-Chalmers,Ashok Leyland,Auto Diesel,Barber Greene,Bedford,Benati,Blaw-Knox,Blue Bird,Carrier Transicold,Case IH,Caterpillar,Chicago Pneumatic,Dodge,Fendt,Fiatagri,Ford,Hanomag-Henschel,Hurlimann,JCB,Jeep,Komatsu,Lamborghini,Lannen,Marshall Fowler,Massey Ferguson,Merlo,Montana,Moxy,New Holland,Pegaso,Perkins,Peugeot,Ponsse,Priestman,Ransomes Simms and Jeffries,Renault,Ruston Bucyrus,Same,Seddon-Atkinson,Shelvoke and Drewry,Slanzi,Timberjack,Ursus,Valmet,Valtra,VC60C,VM Motori,Volvo,Westerbeke,White
Dimensions
- Inside Diameter
- 3/4 in
- Overall Height
- 4 7/16 in
- Outside Diameter
- 3 1/2 in
- Overall Length
- 4 7/16 in
- Wire Rope Length
- 4 7/16 in
- Length
- 4 7/16 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.