Fuel Filter, Cartridge, Cellulose
- Mfr # FF5857
- Zoro # G123523148
product price:Â
$
157.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Inside Diameter
3/4 in
Compatible Vehicle Make
Case IH, Claas, Irisbus, Iveco, New Holland, Vdl Bus and Coach
Flow Rate
1.32 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5857
- Zoro #
- G123523148
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Inside Diameter
- 3/4 in
- Outside Diameter
- 4 5/16 in
- Overall Length
- 6 3/8 in
- Overall Height
- 6 3/8 in
- Wire Rope Length
- 6 3/8 in
- Length
- 6 3/8 in
Details
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Make
- Case IH, Claas, Irisbus, Iveco, New Holland, Vdl Bus and Coach
- Flow Rate
- 1.32 gpm
- Fit Type
- Vehicle Specific
- Absolute Filter Rating
- 6.5 micron
- Product Type
- Fuel Filter
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Buses, Farm Equipment, Trucks
- Media Material
- Cellulose
- Item
- Fuel Filter
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.