Fuel Filter, Cartridge
- Mfr # FF105C
- Zoro # G723523869
product price:Â
$
19.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3 11/16 in
Fit Type
Vehicle Specific
Fleetguard
FF104
Product Type
Fuel Filter
Overall Height
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF105C
- Zoro #
- G723523869
- UPC #
- 638217094132
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 3 11/16 in
- Overall Height
- 6 1/4 in
- Overall Length
- 6 1/4 in
- Inside Diameter
- 2 7/16 in
- Wire Rope Length
- 6 1/4 in
- Length
- 6 1/4 in
Details
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Fleetguard
- FF104
- Product Type
- Fuel Filter
- Filter Design
- Cartridge
- Baldwin Interchange
- BF957-D
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Hydraulic Fluid, Oil, Power Steering Fluid, Transmission Fluid
- Compatible Vehicle Make
- Adams, Bedford, Boss Trucks, Brown Lenox, Case IH, Demag, Dimex, Drott, Grove, Ingersoll-Rand, Navistar, Kenworth, Poclain
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.