Fuel Filter, Cartridge
- Mfr # FF5716
- Zoro # G923648867
product price:Â
$
55.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 3/16 in
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Overall Height
8 3/16 in
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF5716
- Zoro #
- G923648867
- UPC #
- 638217433207
- Country of Origin
- United States
- Item
- Fuel Filter
- Product Type
- Fuel Filter
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- PF7770
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- John Deere
Dimensions
- Overall Length
- 8 3/16 in
- Overall Height
- 8 3/16 in
- Outside Diameter
- 5 3/8 in
- Wire Rope Length
- 8 3/16 in
- Length
- 8 3/16 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.