Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FS1284
- Zoro # G323649396
product price:Â
$
23.39
/ea
Key Features
Overall Height
5 1/4 in
Filter Design
Cartridge
Baldwin Interchange
BF956
Overall Length
5 1/4 in
Outside Diameter
3 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS1284
- Zoro #
- G323649396
- UPC #
- 638217102899
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 1/4 in
- Overall Length
- 5 1/4 in
- Outside Diameter
- 3 11/16 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Details
- Filter Design
- Cartridge
- Baldwin Interchange
- BF956
- Item
- Fuel Filter
- Product Type
- Fuel Filter with Water Separator
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.