Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FS19814
- Zoro # G923649369
product price:Â
$
37.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Fit Type
Vehicle Specific
Overall Length
6 1/16 in
Product Type
Fuel Filter with Water Separator
Fleetguard
FS19526, FS19555, FS19577, FS19857
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS19814
- Zoro #
- G923649369
- UPC #
- 638217180361
- Country of Origin
- Türkiye
- Item
- Fuel Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Fit Type
- Vehicle Specific
- Product Type
- Fuel Filter with Water Separator
- Fleetguard
- FS19526, FS19555, FS19577, FS19857
- Baldwin Interchange
- BF7681-D
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Flow Rate
- 1.98 gpm
- Compatible Vehicle Make
- Agco, Case IH, Caterpillar, Fendt, Fiatagri, John Deere, Liebherr, Massey Ferguson, New Holland, Nissan, Steyr, Valmet, Valtra
- Filter Design
- Cartridge
Dimensions
- Overall Length
- 6 1/16 in
- Inside Diameter - Bottom
- 5/8 in
- Overall Height
- 6 1/16 in
- Inside Diameter
- 7/8 in
- Outside Diameter
- 3 5/16 in
- Wire Rope Length
- 6 1/16 in
- Length
- 6 1/16 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.