Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FS19832
- Zoro # G023649658
product price:Â
$
36.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid
Product Type
Fuel Filter with Water Separator
Fleetguard
FS19517, FS19572, FS19861, FS19862
Compatible Vehicle Make
Atlas Copco, Caterpillar, Challenger, Ingersoll-Rand, Manitou, Perkins
Overall Height
6 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS19832
- Zoro #
- G023649658
- UPC #
- 638217180460
- Country of Origin
- Türkiye
Dimensions
- Overall Height
- 6 1/16 in
- Overall Length
- 6 1/16 in
- Outside Diameter
- 3 5/16 in
- Inside Diameter - Bottom
- 1/2 in
- Inside Diameter
- 7/8 in
- Wire Rope Length
- 6 1/16 in
- Length
- 6 1/16 in
Details
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Product Type
- Fuel Filter with Water Separator
- Fleetguard
- FS19517, FS19572, FS19861, FS19862
- Compatible Vehicle Make
- Atlas Copco, Caterpillar, Challenger, Ingersoll-Rand, Manitou, Perkins
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Type
- Farm Equipment
- Item
- Fuel Filter
- Baldwin Interchange
- BF7674-D
- Fit Type
- Vehicle Specific
- Flow Rate
- 1.98 gpm
- Filter Design
- Cartridge
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.