Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FS19833
- Zoro # G823649780
product price:Â
$
42.69
/ea
Key Features
Product Type
Fuel Filter with Water Separator
Flow Rate
1.98 gpm
Compatible Vehicle Make
Autocar LLC, Doosan, John Deere, Liebherr, Sdmo
Inside Diameter - Bottom
1/2 in
Inside Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS19833
- Zoro #
- G823649780
- UPC #
- 638217180484
- Country of Origin
- Türkiye
- Product Type
- Fuel Filter with Water Separator
- Flow Rate
- 1.98 gpm
- Compatible Vehicle Make
- Autocar LLC, Doosan, John Deere, Liebherr, Sdmo
- Item
- Fuel Filter
- Fleetguard
- FS19865
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
- Baldwin Interchange
- BF7786-D
- Compatible Vehicle Type
- Farm Equipment, Trucks
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
Dimensions
- Inside Diameter - Bottom
- 1/2 in
- Inside Diameter
- 7/8 in
- Overall Length
- 7 3/4 in
- Overall Height
- 7 3/4 in
- Outside Diameter
- 3 5/16 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.