Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FS19917
- Zoro # G223648949
product price:Â
$
37.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter - Bottom
1/2 in
Outside Diameter
3 5/16 in
Overall Length
6 1/16 in
Compatible Vehicle Make
Bandit Industries, Caterpillar, Hammel, Landini, Mc Cormick, Saelen
Inside Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS19917
- Zoro #
- G223648949
- UPC #
- 638217183270
- Country of Origin
- Türkiye
Dimensions
- Inside Diameter - Bottom
- 1/2 in
- Outside Diameter
- 3 5/16 in
- Overall Length
- 6 1/16 in
- Inside Diameter
- 7/8 in
- Overall Height
- 6 1/16 in
- Wire Rope Length
- 6 1/16 in
- Length
- 6 1/16 in
Details
- Item
- Fuel Filter
- Compatible Vehicle Make
- Bandit Industries, Caterpillar, Hammel, Landini, Mc Cormick, Saelen
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- BF7906-D
- Fit Type
- Vehicle Specific
- Flow Rate
- 1.98 gpm
- Product Type
- Fuel Filter with Water Separator
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.