Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Cartridge
- Mfr # FS19971
- Zoro # G223649632
product price:Â
$
38.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Case IH, New Holland, Valtra
Baldwin Interchange
BF7951-D
Compatible Vehicle Type
Farm Equipment
Flow Rate
0.67 gpm
Overall Length
7 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS19971
- Zoro #
- G223649632
- UPC #
- 638217430862
- Country of Origin
- United States
Dimensions
- Overall Length
- 7 11/16 in
- Overall Height
- 7 11/16 in
- Outside Diameter
- 3 1/4 in
- Wire Rope Length
- 7 11/16 in
- Length
- 7 11/16 in
Details
- Compatible Vehicle Make
- Case IH, New Holland, Valtra
- Baldwin Interchange
- BF7951-D
- Compatible Vehicle Type
- Farm Equipment
- Flow Rate
- 0.67 gpm
- Compatible Engine Type
- Diesel Engines
- Item
- Fuel Filter
- Product Type
- Fuel Filter with Water Separator
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Filter Design
- Cartridge
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.