Fuel Filter, Cartridge
- Mfr # FS20260
- Zoro # G223649342
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 1/8 in
Overall Length
11 1/8 in
Compatible Fluid Type
Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Fit Type
Vehicle Specific
Baldwin Interchange
PF46106
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20260
- Zoro #
- G223649342
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Baldwin Interchange
- PF46106
- Product Type
- Fuel Filter with Water Separator
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Make
- DAF, Irizar, Kenworth, Peterbilt
- Compatible Vehicle Type
- Buses, Trucks
Dimensions
- Overall Height
- 11 1/8 in
- Overall Length
- 11 1/8 in
- Wire Rope Length
- 11 1/8 in
- Length
- 11 1/8 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.