Fuel Filter, Cartridge
- Mfr # FS20377
- Zoro # G923649222
product price:Â
$
80.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Trucks
Outside Diameter
4 in
Flow Rate
1.03 gpm
Compatible Vehicle Make
Navistar
Baldwin Interchange
PF46250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20377
- Zoro #
- G923649222
- UPC #
- -
- Country of Origin
- United States
- Compatible Vehicle Type
- Trucks
- Flow Rate
- 1.03 gpm
- Compatible Vehicle Make
- Navistar
- Baldwin Interchange
- PF46250
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Item
- Fuel Filter
- Product Type
- Fuel Filter with Water Separator
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
Dimensions
- Outside Diameter
- 4 in
- Overall Height
- 4 1/4 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.