Fuel Filter, Cartridge, Glass
- Mfr # FS20494
- Zoro # G523649615
product price:Â
$
61.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Fuel Filter with Water Separator
Media Material
Glass
Compatible Vehicle Type
Passenger Vehicles, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Chevrolet, Ram
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20494
- Zoro #
- G523649615
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- Fuel Filter with Water Separator
- Media Material
- Glass
- Item
- Fuel Filter
- Compatible Vehicle Type
- Passenger Vehicles, Trucks
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Chevrolet, Ram
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
Dimensions
- Inside Diameter
- 5/8 in
- Overall Height
- 4 15/16 in
- Outside Diameter
- 2 7/8 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.