Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Cartridge Metal,

  • Mfr # FF157

  • Zoro # G814841490


product price: $10.29
/ea

Key Features

Filter Design
In-Line
Includes
(2) Hoses, (4) Clamps, Gasket
Product Type
Fuel Filter
Overall Length
12 in
Fleetguard
FF157
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF157
Zoro #
G814841490
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
7 in
Overall Width
10 in

Details

Filter Design
In-Line
Includes
(2) Hoses, (4) Clamps, Gasket
Product Type
Fuel Filter
Item
Fuel Filter
Fleetguard
FF157
Baldwin Interchange
BF836-K3

Description

Automotive Fuel Filter, Includes (2) Hoses, (4) Clamps, Gasket, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.