Zoro Homepage

Fuel Filter Cartridge Metal

  • Mfr # FF236

  • Zoro # G614841485


product price: $32.39
/ea
Sold in multiples of 12 for $388.68

Key Features

Filter Design
Cartridge
Overall Length
12 in
Product Type
Fuel Filter
Overall Width
9 in
Compatible Fluid Type
Diesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF236
Zoro #
G614841485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
9 in
Overall Height
5 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Product Type
Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.