Zoro Homepage

Fuel Filter Cartridge Metal

  • Mfr # FF5045

  • Zoro # G314841372


product price: $49.29
/ea
Sold in multiples of 12 for $591.48

Key Features

Filter Design
Cartridge
Flow Rate
0.8 lpm
Overall Length
12 3/16 in
Product Type
Fuel Filter
Fleetguard
FF5045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5045
Zoro #
G314841372
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 3/16 in
Overall Height
7 5/8 in
Overall Width
11 in

Details

Filter Design
Cartridge
Flow Rate
0.8 lpm
Item
Fuel Filter
Product Type
Fuel Filter
Fleetguard
FF5045
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF959

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.