Zoro Homepage

Fuel Filter Cartridge Metal,

  • Mfr # FF5104

  • Zoro # G914841406


product price: $9.19
/ea

Key Features

Filter Design
Cartridge
Inside Diameter
1/2 in
Overall Width
6 1/2 in
Overall Length
7 1/8 in
Outside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5104
Zoro #
G914841406
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1/2 in
Overall Width
6 1/2 in
Overall Length
7 1/8 in
Outside Diameter
1 1/8 in
Overall Height
4 7/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Construction Equipment
Fleetguard
FF5104
Baldwin Interchange
PF872

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.