Zoro Homepage

Fuel Filter Cartridge Metal,

  • Mfr # FF5386

  • Zoro # G014841399


product price: $44.79
/ea

Key Features

Filter Design
Cartridge
Outside Diameter
1 3/8 in
Compatible Vehicle Type
Construction Equipment
Standards
ISO 19438
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5386
Zoro #
G014841399
UPC #
-
Country of Origin
Italy

Dimensions

Outside Diameter
1 3/8 in
Overall Length
6 in
Overall Width
4 1/2 in
Overall Height
3 5/16 in
Inside Diameter
1/2 in

Details

Filter Design
Cartridge
Compatible Vehicle Type
Construction Equipment
Standards
ISO 19438
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Flow Rate
0.5 lpm
Item
Fuel Filter
Fleetguard
FF5386
Baldwin Interchange
PF7869

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.