Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter Cartridge Metal

  • Mfr # FF5418

  • Zoro # G614841386


product price: $64.79
/ea
Sold in multiples of 12 for $777.48

Key Features

Filter Design
Cartridge
Product Type
Fuel Filter
Overall Length
16 3/8 in
Overall Height
8 11/16 in
Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5418
Zoro #
G614841386
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 3/8 in
Overall Height
8 11/16 in
Inside Diameter
5/8 in
Overall Width
11 1/8 in
Outside Diameter
3 1/4 in

Details

Filter Design
Cartridge
Product Type
Fuel Filter
Item
Fuel Filter
Standards
SAE J905
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.