Zoro Homepage

Fuel Filter Cartridge Metal

  • Mfr # FS19912

  • Zoro # G314841358


product price: $44.89
/ea
Sold in multiples of 12 for $538.68

Key Features

Filter Design
Cartridge
Overall Length
14 in
Outside Diameter
3 1/4 in
Overall Height
7 1/8 in
Overall Width
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19912
Zoro #
G314841358
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Outside Diameter
3 1/4 in
Overall Height
7 1/8 in
Overall Width
10 1/2 in

Details

Filter Design
Cartridge
Item
Fuel Filter
Product Type
Fuel Filter
Fleetguard
FS19912
Baldwin Interchange
BF7904-D

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.