Zoro Homepage

Fuel Filter Cartridge Metal,

  • Mfr # FS19980

  • Zoro # G814841483


product price: $42.49
/ea

Key Features

Filter Design
Spin-On
Overall Height
6 7/8 in
Outside Diameter
3 1/4 in
Overall Length
14 1/2 in
Overall Width
10 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19980
Zoro #
G814841483
UPC #
638217192081
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Outside Diameter
3 1/4 in
Overall Length
14 1/2 in
Overall Width
10 13/16 in

Details

Filter Design
Spin-On
Item
Fuel Filter
Fleetguard
FS19980
Baldwin Interchange
BF9836-D

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.